- Crimp Fitting
- 90° Fitting Angle
- 4.65 in Overall Length
| Height | 2.120 in |
| Overall Length | 4.65 in |
| Length | 4.650 in |
| Assembly Type | Fitting Assembly |
| Compatible Hose I.D. | 0.75 |
| Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
| Flange Thickness | 0.265 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Split Flange Elbow (SAE Code 61) |
| Compatible Hose | H115, H039, H245, H425, H430, H145, H350, H430R, H116 (-24 only), H1776 (-24 only), H1812 (-24 only), H6002 (-24 & -32 only), H6008, H6009, H9622 |
| Flange Type | Code 61 |
| End Types | Flanged |
| End Gender 1 | Male |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Hole Dia. | 2.63 in |
| Series | U Series |
| Tube O.D. | 3/4 in |
| Hose Dash Size | 12 |
| End Types 2 | Line/Hose/Tube |
| Compatible Tube O.D. | 0.75 |
| End Type 1 | Flanged |
| Hose Cut-Off Factor | 2.63 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hex | 1.4 in |
| Construction | Crimp |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Hose I.D. | 3/4 in |
| Origin | Hose to Split Flange Ftg |
| Weight | 0.743 LB |
| EAN or UPC | 725975537985 |

