- 60° Split Flange Elbow (SAE Code 61) Fitting Description
- 3/4 in Flange Size
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
| Flange Thickness | 0.265 in |
| Fitting Description | 60° Split Flange Elbow (SAE Code 61) |
| Overall Length | 4.98 in |
| Hose Dash Size | 12 |
| End Types 2 | Line/Hose/Tube |
| Series | 430 "U" Series |
| Height | 1.380 in |
| Hole Dia. | 0.56 in |
| Tube O.D. | 3/4 in |
| Hex | 1 1/2 in |
| Length | 4.980 in |
| Hose I.D. | 3/4 in |
| Fitting Type | 60° Split Flange Tube Elbow (SAE Code 61) |
| Hose Cut-Off Factor | 2.94 in |
| End Types | Flanged |
| Fitting Angle | 60° |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Flange Type | Code 61 |
| Origin | Hose to Split Flange Ftg |
| Assembly Type | Fitting Assembly |
| Compatible Hose | H039, H245, H425, H430, H439, H350 |
| Construction | Crimp |
| Weight | 0.866 LB |
| EAN or UPC | 725975549506 |

