- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.67 in Overall Length
| Hose Cut-Off Factor | 3.84 in |
| Fitting Angle | 45° |
| Style | Crimp |
| Rigid/Swivel | Swivel |
| Hex Size 1 | 1 1/2 in |
| Series | 430 "U" Series No Skive |
| Hose Dash Size | 16 |
| Hex Size 2 | 1/2 in |
| Hole Dia. | 3.84 in |
| Thread Sealant | No |
| Tube O.D. | 1 in |
| Overall Length | 5.67 in |
| Finish | Dura-Kote |
| Fitting Type | 45° Female JIC Swivel Tube Elbow |
| Compatible Hose | H115, H039, H245, H425, H430, H145, H350, H430R, H116 (-24 only), H1776 (-24 only), H1812 (-24 only), H6002 (-24 & -32 only), H6008, H6009, H9622 |
| Compatible Hose I.D. | 1 |
| Compatible Tube O.D. | 1 |
| Hose I.D. | 1 in |
| Material | Carbon Steel |
| Threads per Inch | 12 |
| End Type 1 | JIC 37 |
| Origin | Hose to Tube Ftg |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 1 5/16-12 |
| Item Type | Fitting Assembly |
| End Gender 1 | Female |
| Height | 1.530 in |
| Hex Size | 1 1/2 in |
| Weight | 1.375 LB |
| EAN or UPC | 725975549698 |

