- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 4.4 in Overall Length
| Assembly Type | Fitting Assembly |
| Flange Type | Code 61 |
| Tube O.D. | 1 in |
| End Types 2 | Line/Hose/Tube |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Flange Thickness | 0.315 in |
| Hose Dash Size | 16 |
| Height | 2 in |
| Hose I.D. | 1 in |
| Construction | Crimp |
| Hose Cut-Off Factor | 2.38 in |
| End Type 1 | Flanged |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Origin | Hose to Split Flange Ftg |
| Finish | Zinc Clear Trivalent Chromate |
| Overall Length | 4.4 in |
| Compatible Tube O.D. | 1.25 |
| Style | Crimp |
| End Gender 1 | Male |
| End Types | Flanged |
| Length | 4.400 in |
| Series | U Series |
| Compatible Hose | H115, H039, H245, H425, H430, H145, H350, H430R, H116 (-24 only), H1776 (-24 only), H1812 (-24 only), H6002 (-24 & -32 only), H6008, H6009, H9622 |
| Hole Dia. | 0.76 in |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Weight | 1.266 LB |
| EAN or UPC | 725975549780 |

