- 90° Split Flange Elbow (SAE Code 62) Fitting Description
- 1 1/4 in Flange Size
- 1 1/4 in Tube Outside Diameter
- Carbon Steel Material
| Hole Dia. | 3.5 in |
| Series | 430 "U" Series |
| Overall Length | 5.79 in |
| Flange Type | Code 62 |
| Compatible Hose I.D. | 1.25 |
| Fitting Type | 90° Split Flange Tube Elbow (SAE Code 62) |
| Hex | 2 3/8 in |
| Compatible Hose | H039, H245, H425, H430, H439 |
| End Types 2 | Line/Hose/Tube |
| Tube O.D. | 1 1/4 in |
| Hose Cut-Off Factor | 3 1/2 in |
| Fitting Description | 90° Split Flange Elbow (SAE Code 62) |
| Material | Carbon Steel |
| Assembly Type | Fitting Assembly |
| Finish | Dura-Kote |
| Length | 5.790 in |
| Hose I.D. | 1 1/4 in |
| Construction | Crimp |
| Hose Dash Size | 20 |
| Origin | Hose to Split Flange Ftg |
| Height | 3.240 in |
| Flange Thickness | 0.405 in |
| Compatible Tube O.D. | 1.25 |
| End Types | Flanged |
| Fitting Angle | 90° |
| Weight | 2.1 LB |
| EAN or UPC | 725975550083 |

