- Crimp Fitting
- 45° Fitting Angle
- 5.22 in Overall Length
| Compatible Hose | H115, H039, H245, H425, H430, H145, H350, H430R, H116 (-24 only), H1776 (-24 only), H1812 (-24 only), H6002 (-24 & -32 only), H6008, H6009, H9622 |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Tube O.D. | 1.25 |
| Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
| End Type 2 | Line/Hose/Tube |
| Series | U Series |
| Flange Type | Code 61 |
| Fitting Angle | 45° |
| Item Type | Fitting Assembly |
| Hose I.D. | 1 1/4 in |
| Compatible Hose I.D. | 1.25 |
| Fitting Description | 45° Split Flange Elbow |
| End Types 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 2.9 in |
| Overall Length | 5.22 in |
| Tube O.D. | 1 1/4 in |
| Origin | Hose to Split Flange Ftg |
| Assembly Type | Fitting Assembly |
| Material | Carbon Steel |
| Hose Dash Size | 20 |
| Hole Dia. | 1.01 in |
| Height | 1.090 in |
| End Types | Flanged |
| Style | Crimp |
| Hex | 2 3/8 in |
| End Gender 1 | Male |
| Construction | Crimp |
| End Type 1 | Flanged |
| Length | 5.220 in |
| Flange Thickness | 0.315 in |
| Weight | 1.688 LB |
| EAN or UPC | 725975550144 |

