- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Hose Inside Diameter
- 5.83 in Overall Length
| End Types 2 | Line/Hose/Tube |
| Construction | Crimp |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Height | 2.810 in |
| Compatible Hose | H115, H039, H245, H425, H430, H145, H350, H430R, H116 (-24 only), H1776 (-24 only), H1812 (-24 only), H6002 (-24 & -32 only), H6008, H6009, H9622 |
| End Gender 1 | Male |
| Style | Crimp |
| Series | U Series |
| Compatible Tube O.D. | 2 |
| Overall Length | 5.83 in |
| Flange Type | Code 61 |
| Assembly Type | Fitting Assembly |
| End Types | Flanged |
| Material | Carbon Steel |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| Hose I.D. | 1 1/2 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 24 |
| Length | 5.830 in |
| Flange Thickness | 3/8 in |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 3.31 in |
| Origin | Hose to Split Flange Ftg |
| Item Type | Fitting Assembly |
| End Type 2 | Line/Hose/Tube |
| Tube O.D. | 2 in |
| Hole Dia. | 1.25 in |
| End Type 1 | Flanged |
| Weight | 3.1 LB |
| EAN or UPC | 757522762496 |

