- 90° Split Flange Elbow (SAE Code 61) Fitting Description
- 1 1/2 in Flange Size
- 1 1/2 in Tube Outside Diameter
- Carbon Steel Material
| Fitting Description | 90° Split Flange Elbow (SAE Code 61) |
| Tube O.D. | 1 1/2 in |
| Construction | Crimp |
| Finish | Dura-Kote |
| End Types 2 | Line/Hose/Tube |
| Series | 430 "U" Series |
| Flange Type | Code 61 |
| Hose I.D. | 1 1/2 in |
| Hex | 2.674 in |
| Assembly Type | Fitting Assembly |
| Flange Thickness | 0.315 in |
| Overall Length | 6.11 in |
| Material | Carbon Steel |
| Hose Cut-Off Factor | 3.63 in |
| Length | 6.110 in |
| Height | 5.800 in |
| Origin | Hose to Split Flange Ftg |
| Hole Dia. | 1.21 in |
| Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
| Compatible Hose | H039, H245, H425, H430, H439 |
| Fitting Angle | 90° |
| End Types | Flanged |
| Weight | 3.468 LB |
| EAN or UPC | 757522762168 |

