- 45° Split Flange Elbow Fitting Description
- 2 in Flange Size
- 2 in Tube Outside Diameter
- Carbon Steel Material
| Finish | Dura-Kote |
| Hose Dash Size | 32 |
| Compatible Tube O.D. | 2 |
| Fitting Angle | 45° |
| Series | 430 "U" Series |
| Hex | 3 1/4 in |
| End Types | Flanged |
| Length | 8.040 in |
| Hole Dia. | 1.56 in |
| Tube O.D. | 2 in |
| End Types 2 | Line/Hose/Tube |
| Compatible Hose | H039, H245, H425, H430, H439 |
| Assembly Type | Fitting Assembly |
| Overall Length | 8.34 in |
| Flange Thickness | 3/8 in |
| Flange Type | Code 61 |
| Hose Cut-Off Factor | 5.23 in |
| Origin | Hose to Split Flange Ftg |
| Construction | Crimp |
| Hose I.D. | 2 in |
| Fitting Description | 45° Split Flange Elbow |
| Height | 2 in |
| Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
| Material | Carbon Steel |
| Weight | 5.666 LB |
| EAN or UPC | 757522762342 |

