- Union Fitting Description
- 3/4 in Tube Outer Diameter 1
- 1/2 in Tube Outer Diameter 2
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| Tube O.D. 2 | 1/2 in |
| D1 | 0.378 in |
| End Size | 3/4 Face Seal(f) |
| Overall Length | 1.69 in |
| Hex Size 1 | 1 3/4 in |
| Tube O.D. | 3/4 in |
| End Gender 2 | Male |
| Series | 4305 |
| I.D. | 1.26 in |
| Fitting Angle | Straight |
| End Type 2 | FOR-SEAL |
| End Type 1 | FOR-SEAL |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| Finish | Dura-Kote |
| End Gender 1 | Male |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Length | 1.690 in |
| Tube O.D. 1 | 3/4 in |
| Thread Size | 1 3/16-12 |
| SAE Reference No. | 010302 |
| End Types | O-Ring Face Seal |
| Fitting Description | Union |
| Hex Size | 1 1/4 in |
| Weight | 0.34 LB |
| EAN or UPC | 725975442616 |

