- Straight Thread O-Ring Connector Extended Fitting Description
- 3/4 in Tube Outer Diameter 1
- 3/4 in Male Port Size
- 3.76 in Length
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| Fitting Angle | Straight |
| Length | 3.760 in |
| End Gender 1 | Male |
| Port Size | 1 1/4 |
| Series | 4316 |
| End Type 2 | FOR-SEAL |
| End Gender 2 | Male |
| End Types | O-Ring Boss & For-Seal® |
| Tube O.D. 1 | 3/4 in |
| End Type 1 | FOR-SEAL |
| Material | Carbon Steel |
| I.D. | 0.609 in |
| Thread Size | 1 3/16-12 |
| End Size | 1 1/4 O-Ring Boss(m) |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| Fitting Description | Straight Thread O-Ring Connector Extended |
| Hex Size 1 | 1 1/4 in |
| Fitting Type | Adapter |
| Overall Length | 3.76 in |
| Male Port Size | 3/4 in |
| Hex Size | 1 1/4 in |
| Finish | Zinc Clear Trivalent Chromate |
| SAE Reference No. | 520122 |
| No. of Ends | 2 |
| Tube O.D. | 3/4 in |
| Weight | 0.81 LB |
| EAN or UPC | 725975045947 |

