- Male Elbow for 1/4" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Types | Inverted & NPT |
| M | 0.33 in |
| Style | 90° Male Elbow |
| Fitting Angle | 90° |
| L1 | 0.53 in |
| X | 0.53 psi |
| No. of Ends | 2 |
| SAE Reference No. | 040202 |
| Fitting Type | Elbow |
| Tube O.D. | 1/4 in |
| End Size | 1/8 NPT(m), 1/4 Inverted (f) |
| Type | Inverted Flare |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Male Pipe Size | 1/8 in |
| Overall Length | 0.91 in |
| Material | CA360 Brass |
| Thread (Old Data - Do Not Use) | 1/8" Male Pipe |
| Tube OD | 1/4 in |
| D1 | 0.062 in |
| Fitting Description | 90° Male Elbow |
| Weight | 0.034 LB |
| EAN or UPC | 725975756232 |

