- Bulkhead Union for 1 1/4" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 4,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| Fitting Angle | Straight |
| Fitting Description | Bulkhead Union |
| Hex Size | 2 in |
| End Types | O-Ring Face Seal |
| Tube O.D. | 1 1/4 in |
| Material | 12L14 Steel |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| SAE Reference No. | 520601 |
| Overall Length | 2.76 in |
| No. of Ends | 2 |
| End Size | 1 1/4 Face Seal |
| Weight | 1.13 LB |
| EAN or UPC | 725975407073 |

