- 45° Male Elbow Fitting Description
- 1/2 in Tube Outer Diameter 1
- 3/8 in Tube Outer Diameter 2
| Finish | Dura-Kote |
| End Gender 1 | Male |
| Tube O.D. 2 | 3/8 in |
| I.D. | 0.378 in |
| No. of Ends | 2 |
| End Type 2 | MPT |
| Tube O.D. 1 | 1/2 in |
| Fitting Description | 45° Male Elbow |
| End Gender 2 | Male |
| End Type 1 | FOR-SEAL |
| Hex Size 1 | 7/8 in |
| Fitting Angle | 45° |
| M | 0.8 in |
| N | 0.95 in |
| Material | Carbon Steel |
| Series | 4355 |
| Weight | 0.105 LB |

