- Male Pipe Rigid Fitting for 1" ID Hose
- 1" Pipe Size
| Material | AISI/SAE 12L14 Carbon Steel |
| Plating | Zinc Yellow Dichromate Finish |
| Application | Medium Pressure Hydraulic Applications Where Compatibility May be a Problem or Where Shock Hazards Exist |
| Series | 436 "N" Series |
| Threads per Inch | 11 1/2 |
| Hose Cut-Off Factor | 1.94 in |
| Hose I.D. | 1 in |
| Overall Length | 3.59 in |
| Compatible Hose | H435, H436, H435-H436 Twinline |
| Socket Hex Size | 1 11/16 in |
| Fitting Description | Male Pipe Rigid |
| End Types | NPT & Hose Barb |
| Hole Dia. | 0.81 in |
| Pipe Size | 1 in |
| Fitting Angle | Straight |
| Hex Size | 1 3/8 in |
| No. of Ends | 2 |
| End Size | 1 Hose Barb, 1 NPT(m) |
| Thread Size | 1 |
| Weight | 1.187 LB |
| EAN or UPC | 725975065969 |

