- 45° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 5/8 in Tube Outer Diameter 1
- 3/4 in Male Port Size
- 1.97 in Length
- 0.94 in Height
| Finish | Dura-Kote |
| No. of Ends | 2 |
| End Type 2 | FOR-SEAL |
| Series | 4365 |
| Length | 1.970 in |
| Height | 0.940 in |
| Male Port Size | 3/4 in |
| Hex Size 1 | 1.188 in |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Tube O.D. 1 | 5/8 in |
| Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
| End Type 1 | FOR-SEAL |
| Fitting Angle | 45° |
| Material | Carbon Steel |
| Fitting Type | Elbow |
| I.D. | 0.484 in |
| Weight | 0.666 LB |

