- 45° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1 in Tube Outer Diameter 1
- 3/4 in Male Port Size
- 2.03 in Length
- 1.12 in Height
| Male Port Size | 3/4 in |
| Material | Carbon Steel |
| End Gender 2 | Male |
| Finish | Dura-Kote |
| Length | 2.030 in |
| Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Hex Size 1 | 1.438 in |
| Across Wrench Flats | 1 7/16 in |
| D1 | 0.609 in |
| I.D. | 0.811 in |
| Tube O.D. 1 | 1 in |
| End Gender 1 | Male |
| End Type 1 | FOR-SEAL |
| Series | 4365 |
| End Type 2 | FOR-SEAL |
| Height | 1.120 in |
| No. of Ends | 2 |
| Weight | 1.05 LB |

