- 45° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 3/8 in Tube Outer Diameter 1
- 1/2 in Male Port Size
- 1.43 in Length
- 0.74 in Height
| Fitting Type | Elbow |
| No. of Ends | 2 |
| I.D. | 0.264 in |
| Height | 0.740 in |
| Hex Size 1 | 0.75 in |
| End Gender 2 | Male |
| Male Port Size | 1/2 in |
| Fitting Description | 45° Straight Thread O-Ring Elbow to Male Face Seal |
| Series | 4365 |
| Fitting Angle | 45° |
| Tube O.D. 1 | 3/8 in |
| End Type 2 | FOR-SEAL |
| Length | 1.430 in |
| End Type 1 | FOR-SEAL |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Weight | 0.25 LB |

