- 90° Male Elbow Fitting Description
- 5/8 in Tube Outer Diameter 1
- 1/2 in Tube Outer Diameter 2
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| M | 1.31 in |
| I.D. | 0.484 in |
| End Type 2 | MPT |
| Material | Carbon Steel |
| Hex Size 1 | 1 1/16 in |
| Tube O.D. 1 | 5/8 in |
| End Gender 2 | Male |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Series | 4405 |
| Tube O.D. 2 | 1/2 in |
| N | 1.47 in |
| End Type 1 | MPT |
| Finish | Dura-Kote |
| Weight | 0.475 LB |

