- 90° Male Elbow Fitting Description
- 3/8 in Tube Outer Diameter 1
- 1/4 in Tube Outer Diameter 2
| End Gender 1 | Male |
| M | 0.8 in |
| Finish | Dura-Kote |
| Hex Size 1 | 3/4 in |
| Fitting Angle | 90° |
| Series | 4405 |
| Tube O.D. 1 | 3/8 in |
| End Type 2 | MPT |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Tube O.D. 2 | 1/4 in |
| N | 1.09 in |
| End Gender 2 | Male |
| Fitting Description | 90° Male Elbow |
| I.D. | 0.264 in |
| End Type 1 | MPT |
| Weight | 0.18 LB |

