- Union Tee for 3/16" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Contains natural rubber latex, which may cause allergic reactions
- Safe use by or on latex sensitive individuals has not been established
| Material | CA360 Brass |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| M | 0.73 in |
| Tube O.D. | 3/16 in |
| No. of Ends | 3 |
| Fitting Description | Union Tee |
| SAE Reference No. | 010401 |
| Fitting Angle | 90° |
| End Size | 3/16 SAE(m) |
| End Types | SAE 45° Flare |
| Weight | 0.067 LB |
| EAN or UPC | 639789318589 |

