- 90° Male Elbow Fitting Description
- 3/4 in Tube Outer Diameter 1
- 3/4 in Tube Outer Diameter 2
| End Gender 2 | Male |
| M | 1.47 in |
| No. of Ends | 2 |
| Tube O.D. 2 | 3/4 in |
| Tube O.D. 1 | 3/4 in |
| End Type 2 | FOR-SEAL |
| Fitting Description | 90° Male Elbow |
| Material | Carbon Steel |
| End Type 1 | FOR-SEAL |
| End Gender 1 | Male |
| Fitting Angle | 90° |
| Series | 4505 |
| Across Wrench Flats | 1 3/16 in |
| Finish | Dura-Kote |
| I.D. | 0.609 in |
| Hex Size 1 | 1 3/16 in |
| Weight | 0.3 LB |

