- 90° Male Elbow Fitting Description
- 1 in Tube Outer Diameter 1
- 1 in Tube Outer Diameter 2
| I.D. | 0.811 in |
| End Gender 1 | Male |
| End Type 2 | FOR-SEAL |
| Tube O.D. 2 | 1 in |
| Across Wrench Flats | 1 7/16 in |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Material | Carbon Steel |
| End Type 1 | FOR-SEAL |
| M | 1.64 in |
| Fitting Description | 90° Male Elbow |
| Finish | Dura-Kote |
| Tube O.D. 1 | 1 in |
| Series | 4505 |
| Hex Size 1 | 1 7/16 in |
| Weight | 1.025 LB |

