- 90° Union Elbow Fitting Description
- 1 1/4 in Tube Outer Diameter 1
- 1 1/4 in Tube Outer Diameter 2
| Hex Size 1 | 1 5/8 in |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Series | 4505 |
| Tube O.D. 1 | 1 1/4 in |
| Tube O.D. 2 | 1 1/4 in |
| I.D. | 1.045 in |
| End Type 1 | FOR-SEAL |
| End Gender 1 | Male |
| Fitting Angle | 90° |
| M | 1.76 in |
| Fitting Description | 90° Union Elbow |
| End Gender 2 | Male |
| End Type 2 | FOR-SEAL |
| No. of Ends | 2 |
| Weight | 0.0 LB |

