- 90° Swivel Elbow Fitting Description
- 3/4 in Tube Outer Diameter 1
- 3/4 in Tube Outer Diameter 2
| M | 1.47 in |
| No. of Ends | 2 |
| End Type 1 | MPT |
| Hex Size 1 | 1 3/8 in |
| M1 | 1.79 in |
| Thread Size | 1 3/16-12 |
| Tube O.D. 1 | 3/4 in |
| Series | 4506 |
| I.D. | 0.609 in |
| End Gender 1 | Female |
| Finish | Dura-Kote |
| Tube O.D. 2 | 3/4 in |
| Material | Carbon Steel |
| Fitting Angle | 90°, Swivel |
| Fitting Description | 90° Swivel Elbow |
| Hex Size 2 | 1 3/8 in |
| End Gender 2 | Male |
| End Type 2 | FPT |
| Weight | 0.85 LB |

