- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 5/8 in Tube Outer Diameter 1
- 5/8 in Male Port Size
- 1.97 in Length
- 1.31 in Height
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
| SAE Reference No. | 520220 |
| M | 1.31 in |
| Tube O.D. 1 | 5/8 in |
| Hex Size 1 | 1.313 in |
| Port Size | 1 1/4 in |
| End Type 2 | MPT |
| Height | 1.310 in |
| Finish | Dura-Kote |
| End Type 1 | MPT |
| Across Wrench Flats | 1 1/16 in |
| End Types | O-Ring Boss & For-Seal® |
| End Gender 1 | Male |
| Series | 4515 |
| Thread Size | 1-14 |
| Fitting Angle | 90° |
| Male Port Size | 5/8 in |
| Material | Carbon Steel |
| I.D. | 0.484 in |
| D1 | 0.484 in |
| End Size | 1 1/4 O-Ring Boss(m) |
| Tube O.D. | 5/8 in |
| Length | 1.970 in |
| End Gender 2 | Male |
| M1 | 1.97 in |
| Weight | 0.551 LB |
| EAN or UPC | 725975046128 |

