- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 5/8 in Tube Outer Diameter 1
- 3/4 in Male Port Size
- 1.41 in Length
- 2.17 in Height
| Tube O.D. 1 | 5/8 in |
| End Gender 1 | Male |
| Male Port Size | 3/4 in |
| Fitting Angle | 90° |
| End Gender 2 | Male |
| Thread Size | 1-14 |
| Fitting Type | Elbow |
| Length | 1.410 in |
| Hex Size 1 | 1.38 in |
| End Type 2 | MPT |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
| No. of Ends | 2 |
| Finish | Dura-Kote |
| Series | 4515 |
| End Type 1 | MPT |
| I.D. | 0.484 in |
| Material | Carbon Steel |
| Height | 2.170 in |
| Weight | 0.435 LB |

