- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1 1/4 in Tube Outer Diameter 1
- 1 1/4 in Male Port Size
| I.D. | 0.172 in |
| Male Port Size | 1 1/4 in |
| No. of Ends | 2 |
| Tube O.D. 1 | 1 1/4 in |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Fitting Type | Elbow |
| End Type 1 | MPT |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
| Fitting Angle | 90° |
| Series | 4515 |
| End Type 2 | MPT |
| Weight | 0.0 LB |

