- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1 1/4 in Tube Outer Diameter 1
- 1 in Male Port Size
- 1.76 in Length
- 2.45 in Height
| End Type 1 | MPT |
| Length | 1.760 in |
| Material | Carbon Steel |
| I.D. | 1.024 in |
| Tube O.D. 1 | 1 1/4 in |
| Across Wrench Flats | 1 5/8 in |
| Series | 4515 |
| End Type 2 | MPT |
| Male Port Size | 1 in |
| End Gender 2 | Male |
| Height | 2.450 in |
| Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
| Fitting Type | Elbow |
| Hex Size 1 | 1.625 in |
| Thread Size | 1 11/16-12 |
| No. of Ends | 2 |
| Finish | Dura-Kote |
| End Gender 1 | Male |
| D1 | 0.811 in |
| Fitting Angle | 90° |
| Weight | 0.0 LB |

