- 90° Bulkhead Union Elbow Fitting Description
- 1/2 in Tube Outer Diameter 1
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| Finish | Dura-Kote |
| I.D. | 0.378 in |
| D1 | 0.378 in |
| End Gender 1 | Male |
| End Type 1 | MPT |
| SAE Reference No. | 520701 |
| End Size | 1/2 Face Seal(f) |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| End Gender 2 | Male |
| Across Wrench Flats | 7/8 in |
| M | 1.14 in |
| Male Port Size | 1/2 in |
| M1 | 2.18 in |
| End Types | O-Ring Face Seal |
| Fitting Description | 90° Bulkhead Union Elbow |
| Series | 4525 |
| Tube O.D. 1 | 1/2 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Type 2 | MPT |
| Material | Carbon Steel |
| Thread Size | 13/16-16 |
| Weight | 0.4 LB |
| EAN or UPC | 725975046166 |

