- Female Elbow for 3/16" O.D. Tubing to 1/8" Female Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| Male Pipe Size | 1/8 in |
| X | 1/2 psi |
| End Types | Inverted & NPT |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Material | CA360 Brass |
| End Size | 1/8 NPT(f), 3/16 Inverted (f) |
| Overall Length | 0.81 in |
| Female Pipe Size | 1/8 in |
| Tube O.D. | 3/16 in |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Fitting Description | Female Elbow |
| SAE Reference No. | 040203 |
| Fitting Angle | 90° |
| Weight | 0.043 LB |
| EAN or UPC | 725975032824 |

