- Male Branch Tee for 1/4" O.D. Tubing to 1/4" Male Pipe Thread
applications
- LP and natural gas
- Instrumentation
- Flammable liquids
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Pneumatic systems
- Hydraulic systems
- Refrigeration
- Power steering
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| D1 | 0.312 in |
| SAE Reference No. | 010425 |
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| End Types | SAE 45° Flare & NPT |
| M | 0.91 in |
| Male Pipe Size | 1/4 in |
| Material | CA360 Brass |
| N | 0.94 in |
| No. of Ends | 3 |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Fitting Description | Male Branch Tee |
| End Size | 1/4 NPT(m), 1/4 SAE(m) |
| Weight | 0.095 LB |

