- 90 Durometer
- 0.301 in Inner Diameter
- Buna-N Material
- 0.441 in Outer Diameter
description
- Weatherhead by Danfoss O-Ring
features
- Can provide over 50 percent more hose life
- Improves maintenance operations efficiency - automates inspections, on-going and real-time monitoring.
- Reduces risk of collateral damage
- Maximizes uptime
- Protects the environment - mitigates potential spills.
- Increases reliability - detects and warns of impending failure.
- Safeguards workers
- Mitigates unexpected hose failures.
- Available in a variety of sizes
compliances
- 0
| End Size | 1/4 Face Seal(f) |
| I.D. | 0.301 in |
| Tube OD | 1/4 in |
| Material | Buna-N |
| Tube O.D. | 1/4 in |
| Color | Black |
| O.D. | 0.441 in |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| End Types | FOR-SEAL |
| Fitting Description | O-Ring, For Seal® |
| Temperature Range [Max] | 250 °F |
| Type | O-Rings |
| Temperature Range [Min] | -40 °F |
| Thickness | 0.07 in |
| Durometer | 90 |
| Weight | 0.001 LB |
| EAN or UPC | 639789260673 |
-
Prop 65


