- Female Connector for 1/2" O.D. Tubing to 1/2" Female Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Housing must be kept full at all times to provide internal lubrication
- Never exceed 5 psi (0.35 bar) unit case pressure
| Hex | 1 in |
| Overall Length | 1.75 in |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010103 |
| Fitting Angle | Straight |
| Fitting Description | Female Connector |
| Female Pipe Size | 1/2 in |
| End Size | 1/2 NPT(f), 1/2 SAE(m) |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Material | CA360 Brass |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Weight | 0.154 LB |
| EAN or UPC | 639789318756 |

