- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1/2 in Flange Size
- 1/2 in Tube Outside Diameter
- Carbon Steel Material
| Flange Type | Code 61 |
| Fitting Type | 90° Split Flange Tube Elbow (SAE Code 61) |
| Height | 1.620 in |
| Fitting Angle | 90° |
| Compatible Tube O.D. | 0.5 |
| End Types | Flanged |
| Series | 470 "E" Series |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Cut-Off Factor | 2.17 in |
| Assembly Type | Fitting Assembly |
| Compatible Hose I.D. | 0.5 |
| Length | 3.590 in |
| End Gender 1 | Female |
| Hose Dash Size | 8 |
| End Types 2 | Line/Hose/Tube |
| Origin | Hose to Split Flange Ftg |
| Compatible Hose | H470 |
| Outside Dia. | 1.18 in |
| Construction | Crimp |
| Flange Thickness | 0.265 in |
| Hole Dia. | 0.5 in |
| Overall Length | 3.59 in |
| Hose I.D. | 1/2 in |
| Material | Carbon Steel |
| Tube O.D. | 1/2 in |
| Weight | 0.45 LB |
| EAN or UPC | 725975066270 |

