- Straight Split Flange (SAE Code 61) Fitting Description
- 3/4 in Flange Size
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
| Material | Carbon Steel |
| Hose Cut-Off Factor | 2 1/4 in |
| Compatible Hose I.D. | 0.75 |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| End Types | Flanged |
| Overall Length | 4.46 in |
| Flange Type | Code 61 |
| Hose I.D. | 3/4 in |
| Assembly Type | Fitting Assembly |
| Origin | Hose to Split Flange Ftg |
| End Types 2 | Line/Hose/Tube |
| Hex | 1 1/2 in |
| Series | 470 "E" Series |
| Length | 4.290 in |
| Hole Dia. | 0.58 in |
| Hose Dash Size | 12 |
| Tube O.D. | 3/4 in |
| Fitting Angle | Straight |
| Flange Thickness | 0.265 in |
| Outside Dia. | 1.5 in |
| End Gender 1 | Female |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Compatible Tube O.D. | 0.75 |
| Finish | Zinc Clear Trivalent Chromate |
| Construction | Crimp |
| Compatible Hose | H470 |
| Height | 1 1/2 in |
| Weight | 0.75 LB |
| EAN or UPC | 725975066409 |

