- 90° Split Flange Tube Elbow (SAE Code 62) Fitting Description
- 1 1/2 in Flange Size
- 1 1/2 in Tube Outside Diameter
- Carbon Steel Material
| Fitting Type | 90° Split Flange Tube Elbow (SAE Code 62) |
| Hose Cut-Off Factor | 3.38 in |
| Hose I.D. | 1 in |
| Flange Thickness | 0.495 in |
| Tube O.D. | 1 1/2 in |
| Flange Type | Code 62 |
| Construction | Crimp |
| End Gender 1 | Female |
| Outside Dia. | 2.5 in |
| Compatible Hose | H470 |
| Hex | 2 1/2 in |
| Assembly Type | Fitting Assembly |
| Compatible Hose I.D. | 1 |
| End Types | Flanged |
| Series | 470 "E" Series |
| Hose Dash Size | 16 |
| Length | 5.740 in |
| Material | Carbon Steel |
| Hole Dia. | 0.76 in |
| Origin | Hose to Split Flange Ftg |
| Finish | Zinc Clear Trivalent Chromate |
| Height | 3.380 in |
| Compatible Tube O.D. | 1.5 |
| End Types 2 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Overall Length | 5.75 in |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
| Weight | 2.35 LB |
| EAN or UPC | 725975463086 |

