- 45° Split Flange Elbow (SAE Code 61) Fitting Description
- 1 in Flange Size
- 1 in Tube Outside Diameter
- Carbon Steel Material
| Flange Type | Code 61 |
| Hole Dia. | 0.73 in |
| Assembly Type | Fitting Assembly |
| Fitting Description | 45° Split Flange Elbow (SAE Code 61) |
| Finish | Zinc Clear Trivalent Chromate |
| Material | Carbon Steel |
| Series | 470 "E" Series |
| Hose I.D. | 1 in |
| Compatible Hose | H470 |
| Hose Cut-Off Factor | 3.12 in |
| Compatible Hose I.D. | 1 |
| Length | 5.880 in |
| Flange Thickness | 3/8 in |
| Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
| Construction | Crimp |
| End Gender 1 | Female |
| Compatible Tube O.D. | 1 |
| Overall Length | 6.09 in |
| End Types | Flanged |
| End Types 2 | Line/Hose/Tube |
| Fitting Angle | 45° |
| Outside Dia. | 1.75 in |
| Tube O.D. | 1 in |
| Height | 1 1/4 in |
| Origin | Hose to Split Flange Ftg |
| Hose Dash Size | 16 |
| Hex | 1 3/4 in |
| Weight | 1.541 LB |
| EAN or UPC | 725975066553 |

