- 45° Split Flange Elbow (SAE Code 61) Fitting Description
- 1 1/4 in Flange Size
- 1 1/4 in Tube Outside Diameter
- Carbon Steel Material
| Construction | Crimp |
| Tube O.D. | 1 1/4 in |
| End Types 2 | Line/Hose/Tube |
| Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
| Compatible Hose I.D. | 1.25 |
| End Types | Flanged |
| Assembly Type | Fitting Assembly |
| Hose Cut-Off Factor | 4.02 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 20 |
| Fitting Description | 45° Split Flange Elbow (SAE Code 61) |
| Flange Thickness | 0.315 in |
| Compatible Tube O.D. | 1.25 |
| Flange Type | Code 61 |
| Fitting Angle | 45° |
| Material | Carbon Steel |
| Overall Length | 7.13 in |
| Length | 7.160 in |
| Height | 1 1/2 in |
| End Gender 1 | Female |
| Hex | 2 1/4 in |
| Outside Dia. | 2.25 in |
| Origin | Hose to Split Flange Ftg |
| Hole Dia. | 1.01 in |
| Series | 470 "E" Series |
| Hose I.D. | 1 1/4 in |
| Compatible Hose | H470 |
| Weight | 2.5 LB |
| EAN or UPC | 725975066683 |

