- 90° Split Flange Tube Elbow (SAE Code 62) Fitting Description
- 1 1/4 in Flange Size
- 1 1/2 in Tube Outside Diameter
- Carbon Steel Material
| Origin | Hose to Split Flange Ftg |
| Hose I.D. | 1 1/2 in |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
| End Gender 1 | Female |
| Compatible Hose I.D. | 1.5 |
| Flange Type | Code 62 |
| Finish | Zinc Clear Trivalent Chromate |
| Assembly Type | Fitting Assembly |
| Length | 6.790 in |
| Hose Cut-Off Factor | 3.38 in |
| Hose Dash Size | 24 |
| Hole Dia. | 0.94 in |
| Flange Thickness | 0.405 in |
| Fitting Type | 90° Split Flange Tube Elbow (SAE Code 62) |
| Hex | 2.57 in |
| Overall Length | 6.77 in |
| Series | 470 "E" Series |
| Compatible Tube O.D. | 1.25 |
| Compatible Hose | H470 |
| Material | Carbon Steel |
| End Types 2 | Line/Hose/Tube |
| Tube O.D. | 1 1/2 in |
| Height | 3 in |
| End Types | Flanged |
| Construction | Crimp |
| Outside Dia. | 2.57 in |
| Fitting Angle | 90° |
| Weight | 3.07 LB |
| EAN or UPC | 725975066751 |

