- Straight Split Flange (SAE Code 61) Fitting Description
- 2 in Flange Size
- 2 in Tube Outside Diameter
- Carbon Steel Material
| End Gender 1 | Female |
| Hose Dash Size | 32 |
| Series | 470 "E" Series |
| Hose Cut-Off Factor | 4.18 in |
| Length | 7.940 in |
| Assembly Type | Fitting Assembly |
| Outside Dia. | 3.26 in |
| Hex | 3.26 in |
| Hole Dia. | 1.62 in |
| Construction | Crimp |
| Material | Carbon Steel |
| End Types 2 | Line/Hose/Tube |
| Finish | Zinc Clear Trivalent Chromate |
| Flange Type | Code 61 |
| Compatible Tube O.D. | 2 |
| End Types | Flanged |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Tube O.D. | 2 in |
| Height | 3.260 in |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 2 |
| Weight | 7.4 LB |

