- 45° Split Flange Elbow (SAE Code 61) Fitting Description
- 2 in Flange Size
- 2 in Tube Outside Diameter
- Carbon Steel Material
| Compatible Tube O.D. | 2 |
| Fitting Type | 45° Split Flange Tube Elbow (SAE Code 61) |
| End Gender 1 | Female |
| Compatible Hose I.D. | 2 |
| End Types | Flanged |
| Origin | Hose to Split Flange Ftg |
| Overall Length | 9.36 in |
| Flange Type | Code 61 |
| Fitting Description | 45° Split Flange Elbow (SAE Code 61) |
| Finish | Zinc Clear Trivalent Chromate |
| Construction | Crimp |
| Assembly Type | Fitting Assembly |
| Material | Carbon Steel |
| Outside Dia. | 3.26 in |
| Hose Cut-Off Factor | 5.4 in |
| Fitting Angle | 45° |
| Length | 9.170 in |
| Series | 470 "E" Series |
| Flange Thickness | 3/8 in |
| End Types 2 | Line/Hose/Tube |
| Hose Dash Size | 32 |
| Tube O.D. | 2 in |
| Hose I.D. | 2 in |
| Height | 2 in |
| Hole Dia. | 1.59 in |
| Compatible Hose | H470 |
| Hex | 3.26 in |
| Weight | 5.9 LB |
| EAN or UPC | 757522084710 |

