- Union Tee Fitting Description
- 1/4 in Tube Outer Diameter 1
- 1/4 in Tube Outer Diameter 2
- 1/4 in Tube Outer Diameter 3
| Material | Carbon Steel |
| End Gender 1 | Male |
| Across Wrench Flats | 9/16 in |
| End Gender 3 | Male |
| Finish | Dura-Kote |
| M | 0.85 in |
| M1 | 0.85 in |
| No. of Ends | 3 |
| End Type 3 | FOR-SEAL |
| Series | 4705 |
| End Type 1 | FOR-SEAL |
| Male Port Size | 1/4 in |
| I.D. | 0.172 in |
| Tube O.D. 2 | 1/4 in |
| Fitting Description | Union Tee |
| M2 | 0.85 in |
| End Gender 2 | Male |
| D1 | 0.172 in |
| Fitting Angle | 90° |
| Tube O.D. 3 | 1/4 in |
| Tube O.D. 1 | 1/4 in |
| End Type 2 | FOR-SEAL |
| Hex Size 1 | 9/16 in |
| Weight | 0.1 LB |

