- Female Branch Tee Fitting Description
- 3/8 in Tube Outer Diameter 1
- 3/8 in Tube Outer Diameter 2
| End Gender 3 | Female |
| Thread Size | 11/16-16 |
| End Type 1 | FOR-SEAL |
| Hex Size 1 | 0.81 in |
| Tube O.D. 1 | 3/8 in |
| Material | Carbon Steel |
| M1 | 1.15 in |
| No. of Ends | 3 |
| End Gender 2 | Male |
| Fitting Description | Female Branch Tee |
| Series | 4707 |
| End Type 3 | FOR-SEAL |
| M | 0.98 in |
| End Type 2 | FOR-SEAL |
| I.D. | 0.26 in |
| Fitting Angle | 90° |
| End Gender 1 | Male |
| Finish | Dura-Kote |
| Tube O.D. 2 | 3/8 in |
| Thread Size 3 | 11/16-16 |
| Weight | 0.0 LB |

