- Female Branch Tee Fitting Description
- 1 in Tube Outer Diameter 1
- 1 in Tube Outer Diameter 2
| Male Port Size | 1 in |
| Hex Size 1 | 1 5/8 in |
| Across Wrench Flats | 1 5/8 in |
| Finish | Dura-Kote |
| Fitting Description | Female Branch Tee |
| End Type 1 | FOR-SEAL |
| D1 | 0.845 in |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| End Gender 2 | Male |
| End Type 2 | FOR-SEAL |
| M1 | 2.35 in |
| End Type 3 | FOR-SEAL |
| I.D. | 0.811 in |
| Tube O.D. 2 | 1 in |
| End Gender 3 | Male |
| Tube O.D. 1 | 1 in |
| M | 1.64 in |
| No. of Ends | 3 |
| Series | 4715 |
| End Gender 1 | Male |
| Weight | 1.544 LB |

