- Male Connector for 5/8" O.D. Tubing to 3/8" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hex | 7/8 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Style | Straight Male |
| SAE Reference No. | 010102 |
| Male Pipe Size | 3/8 in |
| Material | CA360 Brass |
| Overall Length | 1.81 in |
| Type | SAE 45° Flare |
| Tube OD | 5/8 in |
| End Size | 3/8 NPT(m), 5/8 SAE(m) |
| End Types | SAE 45° Flare & NPT |
| Tube O.D. | 5/8 in |
| Fitting Description | Male Connector |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| D1 | 0.406 in |
| Weight | 0.17 LB |
| EAN or UPC | 725975706695 |

