- Male Connector for 3/4" O.D. Tubing to 3/8" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Fitting Angle | Straight |
| Male Pipe Size | 3/8 in |
| SAE Reference No. | 010102 |
| Material | CA360 Brass |
| D1 | 0.562 in |
| Hex | 1 1/16 in |
| Fitting Description | Male Connector |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| End Size | 3/8 NPT(m), 3/4 SAE(m) |
| Type | SAE 45° Flare |
| Tube OD | 3/4 in |
| End Types | SAE 45° Flare & NPT |
| Overall Length | 2.18 in |
| Style | Straight Male |
| No. of Ends | 2 |
| Tube O.D. | 3/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 725975766637 |

