- Male Connector for 3/16" O.D. Tubing to 1/8" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| No. of Ends | 2 |
| Male Pipe Size | 1/8 in |
| End Types | SAE 45° Flare & NPT |
| Fitting Description | Male Connector |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| D1 | 0.219 in |
| Fitting Angle | Straight |
| Type | SAE 45° Flare |
| End Size | 1/8 NPT(m), 3/16 SAE(m) |
| Material | CA360 Brass |
| SAE Reference No. | 010102 |
| Hex | 7/16 in |
| Overall Length | 1 in |
| Tube OD | 3/16 in |
| Tube O.D. | 3/16 in |
| Style | Straight Male |
| Weight | 0.029 LB |
| EAN or UPC | 725975736272 |

