- Male Connector for 5/16" O.D. Tubing to 1/8" Male Pipe Thread
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not exceed maximum pressure
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Material | CA360 Brass |
| End Types | SAE 45° Flare & NPT |
| End Size | 1/8 NPT(m), 5/16 SAE(m) |
| No. of Ends | 2 |
| SAE Reference No. | 010102 |
| Male Pipe Size | 1/8 in |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Tube O.D. | 5/16 in |
| Tube OD | 5/16 in |
| Fitting Description | Male Connector |
| Hex | 1/2 in |
| Overall Length | 1.16 in |
| Type | SAE 45° Flare |
| Fitting Angle | Straight |
| D1 | 0.219 in |
| Style | Straight Male |
| Weight | 0.1 LB |
| EAN or UPC | 725975750223 |

