- Bulkhead Nut for 1/2" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| Fitting Description | Bulkhead Nut |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| Hex Size | 1 1/8 in |
| Material | 12L14 Steel |
| End Size | 1/2 Face Seal(f) |
| Overall Length | 0.35 in |
| SAE Reference No. | 520118 |
| Tube O.D. | 1/2 in |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Weight | 0.06 LB |
| EAN or UPC | 725975046340 |

